This product requires certification to purchase.

2 in. x 100 ft. Black Pipe Wrap Tape

PROSELECT®

ProSelect™ 2 in. x 100 ft. Black Pipe Wrap Tape

  • Fast #
  • Part #PSPWT220
  • Item #4310398
  • Manufacturer Part #PSPWT220
4.5 out of 5 Customer Rating
Brand image
PROSELECT®

ProSelect™ 2 in. x 100 ft. Black Pipe Wrap Tape

  • Fast #
  • Part #PSPWT220
  • Item #4310398
  • Manufacturer Part #PSPWT220
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    3  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Non-corrosive and pressure-sensitive adhesive tape
  • Rust preventer and UV inhibitor above and below ground
  • Approved for use on all types of pipe including gas and oil pipe
  • Commonly used to seal polywrap on water lines
  • Moisture resistant
  • UPC certified
  • Requires Certification

Specifications

ASTM:
ASTM D-1000
Application:
Plumbing
CARB OTC LEED Compliant:
No
Collection:
ProSelect™
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
100 ft
Material:
Plastic
Material Type:
PVC
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Temperature Range:
Up to 140 Deg F
Thickness:
20 mil
UL Listed:
No
UPC:
781889234969
Width:
2 in