This product requires certification to purchase.

12 in. Adjustable Butterfly Damper with Handle in Brown

PROSELECT®

PSDB 12 in. Adjustable Butterfly Damper with Handle in Brown

  • Fast #
  • Part #PSDB12
  • Item #3616723
  • Manufacturer Part #PSDB12
4.5 out of 5 Customer Rating
Brand image
PROSELECT®

PSDB 12 in. Adjustable Butterfly Damper with Handle in Brown

  • Fast #
  • Part #PSDB12
  • Item #3616723
  • Manufacturer Part #PSDB12
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 908
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Adjustable butterfly damper
  • Removable handle
  • Requires Certification
Dimensions & Measurements
Diameter
12 in
Size
12 in
Characteristics & Features
Brand Model Compatibility
PSDR Series
Collection
PSDB
Damper Type
Butterfly Dampers
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape
Round
Warranty & Product Information
UPC
781889167205