This product requires certification to purchase.

3 in. Cast Iron Riser Clamp

Proset/Provent

3 in. Cast Iron Riser Clamp

  • Fast #
  • Part #PA03214
  • Item #223441
  • Manufacturer Part #A03214
4.5 out of 5 Customer Rating
Brand image
Proset/Provent

3 in. Cast Iron Riser Clamp

  • Fast #
  • Part #PA03214
  • Item #223441
  • Manufacturer Part #A03214
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Core a 2-3/4 in hole for 2 in - 4 in hole for 3 in - 5 in hole for 4 in - 7-1/2 in for 6 in
  • Install a bead of ProSet caulk around the coupling flange to waterproof
  • Insert the CPVC pipe through the coupling
  • Fill void at top with ProSet caulking to waterproof
  • Install riser clamp around the pipe to support and draft stop. Clamp on both sides for walls
  • When ordering riser clamp - use suffix CU for copper sizes - S for steel pipe sizes
  • Use black letter sleeve pipe for steel sizes - red letter pipe for copper sizes
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
3 in
Characteristics & Features
Material
Cast Iron
Warranty & Product Information
Application
Concrete Floors, Corrugated Metal Decks
FM Approved
No
Product Type
Clamp
UL Listed
No