This product requires certification to purchase.

10 qt. Intercept Micro Filter for Select ProTeam Canister Vacs (Pack of 10)

ProTeam®

10 qt. Intercept Micro Filter for Select ProTeam Canister Vacs (Pack of 10)

  • Fast #
  • Part #P104544
  • Item #7270656
  • Manufacturer Part #104544
4 out of 5 Customer Rating
Brand image
ProTeam®

10 qt. Intercept Micro Filter for Select ProTeam Canister Vacs (Pack of 10)

  • Fast #
  • Part #P104544
  • Item #7270656
  • Manufacturer Part #104544
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Four level filtration - Proteam's four level filtration system provides advanced protection against there introduction of pollutants back into an environment
  • Larger capacity - Proteam's intercept micro filters have 21% more filtration area than non-pleated filters
  • Longer filter life - fully laminated inner liner eliminates shredding
  • Improved air quality - dual layered construction captures fine particles, improving Indoor air quality Intercept microbial treatment helps contain odors and prevent the growth of mold and bacteria
  • Fits: QuietPro CN HEPA, RunningVac, ProVac CN
  • Fits: ProVac CN, QuietPro CN HEPA, RunningVac
  • Partners in an educational campaign about indoor air quality issues. The American Lung Association does not endorse products
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
10 qt
Depth
3 in
Height
9-1/2 in
Length
3 in
Package Quantity
Pack of 10
Size
10 qt
Weight
1.025 lb
Width
9 in
Characteristics & Features
Brand Model Compatibility
ProVac CN, QuietPro® CN HEPA, RunningVac
Color Finish Name
Green
Material
Paper
Warranty & Product Information
CSA Certified
No
ETL Listed
No
Green Seal Certified
No
Product Type
Micro Filter
UL Listed
No
UPC
693822045443