This product requires certification to purchase.

10 qt. Backpack Vacuum with Xover Multi-Surface Two-Piece Wand Tool Kit

ProTeam®

GoFit™ 10 qt. Backpack Vacuum with Xover Multi-Surface Two-Piece Wand Tool Kit

  • Fast #
  • Part #P107689
  • Item #10038365
  • Manufacturer Part #107689
5 out of 5 Customer Rating
Brand image
ProTeam®

GoFit™ 10 qt. Backpack Vacuum with Xover Multi-Surface Two-Piece Wand Tool Kit

  • Fast #
  • Part #P107689
  • Item #10038365
  • Manufacturer Part #107689
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Includes Xover Multi-Surface Two-Piece Wand Tool Kit 107098: 14" Xover floor tool (107016), 56" two-piece button lock wand (101338), 17" crevice tool (100108), 3" dust brush (100110), 5" upholstery tool (100115) plus 2 Intercept Micro Filter(107313), Micro Cloth Filter(834000), Foam Filter Media(510183), HEPA Media Filter(844488) and a 50' power cord (101678).
  • New Levels of Comfort - Experience the reimagined 4-step FlexFit articulating and interchangeable harness structured with even thicker padding and a mix of open/closed weave fabric, increasing breathability.
  • Customized Fit - Execute your perfect fit with the vacuum cleaner's quick-adjust harness that doesn't require tools and is designed to work with a wide range of users.
  • Advanced Filtration - Discover our ProLevel Filtration System that captures and contains soil and harmful particles, preventing them from being reintroduced into the environment.
  • Productivity - Cleans carpets and hard surfaces without stirring up dust, plus backpack vacuums are proven to clean more in less time and with less operator fatigue.
  • Reduced Profile - Maximize your comfort and productivity with the backpack vacuum cleaner's new, lower triangular shape that responds effortlessly to the user's motion.
  • Cleaning Made Easy - Take the headache out of backpack vacuum fleet management as the filters are interchangeable with Super Coach Pro units.
  • Improved Cord Management - Secure the plug using the reimagined switchbox featuring an intuitive cord wrap that reduces unnecessary strain.
  • Large Capacity - Capture sizeable debris for those particularly challenging cleaning situations without stirring up dust while still conforming to the back for a close fit.
  • ProTeam is a proud partner of the American Lung Association. Together, we fight for clean indoor air so that we all can breathe easier. ProTeam is committed to developing innovative cleaning technologies to address indoor air quality concerns.
  • Requires Certification
Dimensions & Measurements
Capacity
10 qt
CFM
153 ft3/min
Cleaning Path
14 in
Cord Length
50 in
Depth
8-13/100 in
Height
22-19/20 in
Length
31-1/2 in
Size
10 qt
Weight
12.9 lb
Width
11-47/50 in
Characteristics & Features
Brand Model Compatibility
GoFit 10
Collection
GoFit™
Color Finish Category
Greys
Color Finish Name
Grey
Corded Cordless
Corded
Material
Plastic
Material Type
Polypropylene
Electrical & Operational Information
AMP
11.7
Decibel Rating (dB)
67.2 dB
Power Source
Electric
Volts
120V
Watts
1330 W
Warranty & Product Information
CSA Certified
Yes
ETL Listed
No
Type
P107689
UL Listed
Yes
UPC
693822076898