This product requires certification to purchase.

3 qt. Backpack Vacuum with Two Piece Wand and Xover Tool

ProTeam®

GoFit™ 3 qt. Backpack Vacuum with Two Piece Wand and Xover Tool

  • Fast #
  • Part #P107747
  • Item #10401476
  • Manufacturer Part #107747
5 out of 5 Customer Rating
Brand image
ProTeam®

GoFit™ 3 qt. Backpack Vacuum with Two Piece Wand and Xover Tool

  • Fast #
  • Part #P107747
  • Item #10401476
  • Manufacturer Part #107747
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Entry Unit - Meet our smallest cleaning solution that's perfect for those users new to wearing backpack vacuums. It's also ideal for those with smaller frames and tight spaces.
  • New Levels of Comfort - Experience the reimagined 4-step FlexFit quick-adjust and interchangeable harness structured with even thicker padding and a mix of open/closed weave fabric, increasing breathability.
  • Customized Fit - Execute your perfect fit with the vacuum cleaner's quick-adjust harness that doesn't require tools and is designed to work with a wide range of users.
  • Advanced Filtration - Discover our ProLevel Filtration System that captures and contains soil and harmful particles, preventing them from being reintroduced into the environment.
  • Productivity - Cleans carpets and hard surfaces without stirring up dust, plus backpack vacuums are proven to clean more in less time and with less operator fatigue.
  • Reduced Profile - Maximize your comfort and productivity with the backpack vacuum cleaner's new, lower triangular shape that responds effortlessly to the user's motion.
  • Cleaning Made Easy - Take the headache out of backpack vacuum fleet management as the filters are interchangeable with Super Coach Pro units.
  • Improved Cord Management - Secure the plug using the reimagined switchbox featuring an intuitive cord wrap that reduces unnecessary strain.
  • Xover Multi-Surface Floor Tool - 14" All-in-one tool for low-pile carpets and hard surfaces.
  • Requires Certification
Dimensions & Measurements
Capacity
3 qt
CFM
153 ft3/min
Cleaning Path
14 in
Cord Length
50 ft
Depth
8-13/100 in
Height
14-93/100 in
Length
8-13/100 in
Size
3 qt
Weight
11.4 lb
Width
11-47/50 in
Characteristics & Features
Brand Model Compatibility
GoFit 3
Collection
GoFit™
Color Finish Category
Greys
Color Finish Name
Grey
Corded Cordless
Corded
Material
Plastic
Material Type
Polypropylene
Electrical & Operational Information
AMP
10.8
Decibel Rating (dB)
68 dB
Power Source
Electric
Volts
120VAC
Watts
1330 W
Warranty & Product Information
CSA Certified
Yes
ETL Listed
No
Type
P107747
UL Listed
Yes
UPC
693822077475