This product requires certification to purchase.

3 qt. Intercept Micro Filter Bags for GoFit 3 Backpack Vacuum (Pack of 10)

ProTeam®

GoFit™ 3 qt. Intercept Micro Filter Bags for GoFit 3 Backpack Vacuum (Pack of 10)

  • Fast #
  • Part #P107666
  • Item #10401461
  • Manufacturer Part #107666
5 out of 5 Customer Rating
Brand image
ProTeam®

GoFit™ 3 qt. Intercept Micro Filter Bags for GoFit 3 Backpack Vacuum (Pack of 10)

  • Fast #
  • Part #P107666
  • Item #10401461
  • Manufacturer Part #107666
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • ProLevel Filtration - ProTeam's ProLevel Filtration system provides advanced protection against there introduction of pollutants back into an environment.
  • Larger Capacity - ProTeam's Intercept Micro Filters have 21% more filtration area than non-pleated filters.
  • Longer Filter Life - Fully laminated inner liner eliminates shredding.
  • Improved Air Quality - Dual layered construction captures fine particles, improving Indoor Air Quality. Intercept microbial treatment helps contain odors and prevent the growth of mold and bacteria.
  • Reusable - Open collar design makes emptying and reusing the filter simple and easy.
  • Performance - Change filters once they are half full for optimal vacuum suction.
  • Keep your vacuum in good working order by using genuine ProTeam replacement parts.
  • Includes 10 pack of filters with open collar.
  • Fits: GoFit 3, GoFit 3 Cordless, GoFit 3 PH
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
3 qt
Depth
2-1/2 in
Height
11-1/2 in
Length
2-1/2 in
Size
3 qt
Weight
0.73 lb
Width
10 in
Characteristics & Features
Brand Model Compatibility
GoFit 3
Collection
GoFit™
Color Finish Name
Green
Material
Paper
Warranty & Product Information
CSA Certified
No
ETL Listed
No
Green Seal Certified
No
Product Type
Intercept Micro Filter Bag
Type
P107666
UL Listed
No
UPC
693822076669