This product requires certification to purchase.

GoFit 6 Cordless 8Ah 6 qt. Backpack Vacuum with Xover Multi-Surface Telescoping Wand Tool Kit

ProTeam®

GoFit™ GoFit 6 Cordless 8Ah 6 qt. Backpack Vacuum with Xover Multi-Surface Telescoping Wand Tool Kit

  • Fast #
  • Part #P107786
  • Item #10401486
  • Manufacturer Part #107786
3.9 out of 5 Customer Rating
Brand image
ProTeam®

GoFit™ GoFit 6 Cordless 8Ah 6 qt. Backpack Vacuum with Xover Multi-Surface Telescoping Wand Tool Kit

  • Fast #
  • Part #P107786
  • Item #10401486
  • Manufacturer Part #107786
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes the Xover Multi-Surface Telescoping Wand Tool Kit (107100): 42" – 57" two-piece two-bend telescoping wand (107628), 14" Xover floor tool (107016), 17" crevice tool (100108), 3” dust brush (100110), 5” upholstery tool (100115) plus 2 Intercept Micro Filter(107314), Micro Cloth Filter(834072), HEPA Media Filter(847650), 8Ah battery (107684) and charger (107685).
  • Cordless Efficiency – Use a cordless backpack vacuum to clean 30% faster than a standard backpack and 5 times faster than an upright.
  • Go Anywhere – Redefine mobility and navigate through spaces without the restriction of cords.
  • Long Runtimes – Experience an extended runtime of approximately 106 minutes on low and 83 minutes on high with the 8Ah battery.
  • Optimal Size – Cover more ground and tackle extensive cleaning tasks comfortably with a medium-sized backpack vacuum that only weighs 16.4 pounds with the battery installed.
  • High/Low Power Switch – Conserve runtime by tackling detail cleaning on low, then switch to high for cleaning high-traffic areas.
  • Rapid Recharge – Battery reaches full charge in approximately 101 minutes so you can swiftly resume your cleaning tasks.
  • Customized Comfort – Execute your perfect fit with the cordless vacuum cleaner’s interchangeable quick-adjust 4-step harness that doesn’t require tools and is designed to work with a wide range of users.
  • Advanced Filtration – Discover our ProLevel Filtration System that captures and contains soil and harmful particles, preventing them from being reintroduced into the environment.
  • Cleaning Made Safer – Benefit from a safer cleaning environment without the potential tripping hazard of a cord.
  • Requires Certification
Dimensions & Measurements
Capacity
6 qt
CFM
70 ft3/min
Cleaning Path
14 in
Depth
8-13/100 in
Height
19-3/4 in
Length
8-13/100 in
Size
6 qt
Weight
16.4 lb
Width
11-47/50 in
Characteristics & Features
Battery Type
Li-ion (Lithium-ion)
Brand Model Compatibility
GoFit 6
Collection
GoFit™
Color Finish Category
Greys
Color Finish Name
Grey
Corded Cordless
Cordless
Material
Plastic
Material Type
Polypropylene
Electrical & Operational Information
AMP
8
Decibel Rating (dB)
66 dB
Power Source
Battery
Volts
54VDC
Watts
310 W
Warranty & Product Information
CSA Certified
Yes
ETL Listed
No
Type
P107786
UL Listed
Yes
UPC
693822077864