This product requires certification to purchase.

Airmover

ProTeam®

ProBlitz Airmover

  • Fast #
  • Part #P107132
  • Item #7270642
  • Manufacturer Part #107132
4.5 out of 5 Customer Rating
Brand image
ProTeam®

ProBlitz Airmover

  • Fast #
  • Part #P107132
  • Item #7270642
  • Manufacturer Part #107132
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Prevention - Prevent permanent damage to flooring with 3 fan speeds.
  • Flexibility - Three operating positions to direct air where you need it.
  • Stackable - Convenient storage.
  • Quiet - Operate without disruption.
  • Requires Certification
Dimensions & Measurements
CFM
2200 ft3/min
Cord Length
30 in
Depth
16-1/2 in
Height
19-1/2 in
Length
16-9/25 in
Width
20 in
Characteristics & Features
Brand Model Compatibility
ProBlitz
Collection
ProBlitz
Color Finish Name
Grey
Material
Plastic
Material Type
Polypropylene
Electrical & Operational Information
AMP
2.4, 2.7, 3
Horsepower
0.4 hp
Volts
120V
Warranty & Product Information
Application
Rugs, Carpet, Air Circulation
Type
P107132
UL Listed
Yes
UPC
693822071329