This product requires certification to purchase.

Filter Bag with Closed Collar for ProGen (Pack of 10)

ProTeam®

ProGen® Filter Bag with Closed Collar for ProGen (Pack of 10)

  • Fast #
  • Part #P107377
  • Item #7180499
  • Manufacturer Part #107377
5 out of 5 Customer Rating
Brand image
ProTeam®

ProGen® Filter Bag with Closed Collar for ProGen (Pack of 10)

  • Fast #
  • Part #P107377
  • Item #7180499
  • Manufacturer Part #107377
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Snap Lock - Intercept Micro Filter's patent pending Snap Lock lid creates a reliable seal system provides advanced protection against there introduction of pollutants back into an environment
  • Longer Filter Life - Fully laminated inner liner eliminates shredding
  • Improved Air Quality - Dual layered construction captures fine particles, improving Indoor Air Quality. Intercept microbial treatment helps contain odors and prevent the growth of mold and bacteria.
  • Easily Replaceable - ProGen Intercept Micro filters are easy to remove and replace
  • Keep your vacuum in good working order by using genuine ProTeam replacement parts.
  • Fits: ProGen 12, ProGen 15
  • Requires Certification
Dimensions & Measurements
Capacity
3.25 qt
Depth
11 in
Height
4-1/2 in
Length
14 in
Package Quantity
Pack of 10
Size
3.25 qt
Weight
0.84 lb
Width
7-1/2 in
Characteristics & Features
Brand Model Compatibility
ProGen 12, ProGen 15
Collection
ProGen®
Color Finish Name
Green
Material
Paper
Warranty & Product Information
CSA Certified
No
ETL Listed
No
Green Seal Certified
No
Product Type
Filter Bag
UL Listed
No
UPC
693822073774