This product requires certification to purchase.

16 gal Commercial Wet/Dry Vacuum with Tool Kit

ProTeam®

ProGuard® 16 gal Commercial Wet/Dry Vacuum with Tool Kit

  • Fast #
  • Part #P107386
  • Item #7627433
  • Manufacturer Part #107386
5 out of 5 Customer Rating
Brand image
ProTeam®

ProGuard® 16 gal Commercial Wet/Dry Vacuum with Tool Kit

  • Fast #
  • Part #P107386
  • Item #7627433
  • Manufacturer Part #107386
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Accessory - Storage Keep tools close at hand with the integrated storage bag.
  • Large Capacity - 16 gallon tank allows cleanup of large spills and messes.
  • Maneuverable - Sturdy cart, push handle and large rear wheels make moving around a snap.
  • Save Time - Qwik Lock wet filter maximizes tank capacity and easy filter changes.
  • Requires Certification
Dimensions & Measurements
Capacity
16 gal
CFM
105 ft3/min
Cord Length
50 in
Height
28-1/2 in
Length
22 in
Weight
29 lb
Width
20-1/4 in
Characteristics & Features
Brand Model Compatibility
ProGuard
Collection
ProGuard®
Color Finish Name
Grey
Corded Cordless
Corded
Filter Type
Micro
Material
Plastic
Material Type
Polypropylene
Number of Tools Included
5
Tool Type
Vacuum Kit
Vacuum Type
Wet & Dry
Electrical & Operational Information
AMP
9.5
Automatic Shut-Off
Yes
Decibel Rating (dB)
66 dB
Power Source
Electric
Volts
120V
Watts
1380 W
Warranty & Product Information
CSA Certified
Yes
Type
PRO107386
UL Listed
Yes
UPC
693822073866