This product requires certification to purchase.

20 gal Commercial Wet/Dry Vacuum with Tool Kit and Front Mount Squeegee

ProTeam®

ProGuard® 20 gal Commercial Wet/Dry Vacuum with Tool Kit and Front Mount Squeegee

  • Fast #
  • Part #P107360
  • Item #7750525
  • Manufacturer Part #107360
4.8 out of 5 Customer Rating
Brand image
ProTeam®

ProGuard® 20 gal Commercial Wet/Dry Vacuum with Tool Kit and Front Mount Squeegee

  • Fast #
  • Part #P107360
  • Item #7750525
  • Manufacturer Part #107360
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Durability - Mechanical float shut-off breaks down foam and protects motor from debris/damage.
  • Low Cost of Ownership - Ease of cleaning and filter maintenance.
  • Productive - Optional front mount squeegee provides fast floor stripper recovery and flood restoration applications.
  • Maneuverability - Variable swivel caster wheel pattern allows 360 degree or stair ready maneuverability. It takes 1/3 the effort to turn in center wheel configuration.
  • Front Mount Squeegee - Quick and convenient removal of water and for floor stripping applications.
  • Exclusive Qwik Lock Wet Filter - Mechanical float shut-off breaks down foam and protects motor from debris and moisture damage.
  • Requires Certification
Dimensions & Measurements
Capacity
20 qt
CFM
105 ft3/min
Cord Length
50 in
Height
41 in
Length
39 in
Weight
70 lb
Width
29-1/5 in
Characteristics & Features
Brand Model Compatibility
ProGuard
Collection
ProGuard®
Color Finish Name
Grey
Corded Cordless
Corded
Filter Type
Micro
Material
Plastic
Material Type
Polypropylene
Number of Tools Included
6
Tool Type
Vacuum Kit
Vacuum Type
Wet and Dry
Electrical & Operational Information
AMP
9.5
Automatic Shut-Off
Yes
Decibel Rating (dB)
69 dB
Power Source
Electric
Volts
120V
Watts
1380 W
Warranty & Product Information
CSA Certified
Yes
Type
P107360
UL Listed
Yes
UPC
693822073606