This product requires certification to purchase.

1/2 hp 120V Condenser Motor

This product has been replaced by

1/2 hp 120V Single Phase ECM Variable Speed Motor
Rheem 1/2 hp 120V Single Phase ECM Variable Speed Motor
Manufacturer Part #51-104355-00
ProTech®

1/2 hp 120V Condenser Motor

  • Fast #
  • Part #R5110654100
  • Item #10052443
  • Manufacturer Part #51-106541-00
4.4 out of 5 Customer Rating
Brand image

This product has been replaced by

1/2 hp 120V Single Phase ECM Variable Speed Motor
Rheem 1/2 hp 120V Single Phase ECM Variable Speed Motor
Manufacturer Part #51-104355-00
ProTech®

1/2 hp 120V Condenser Motor

  • Fast #
  • Part #R5110654100
  • Item #10052443
  • Manufacturer Part #51-106541-00
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • ProTech® OEM repair part
  • Requires Certification
Dimensions & Measurements
Diameter
5-39/64 in
Frame Size
48
Length
11-13/16 in
Electrical & Operational Information
Horsepower
1/2 hp
Volts
120V
Warranty & Product Information
Fits Brand
Rheem, Ruud, Friedrich Air Conditioning, Durastar
OEM Part
Yes
Product Type
Motor
UPC
662766665925