This product requires certification to purchase.

1/2 hp 208/230V Condenser Motor

This product has been replaced by

No image available
ProTech® Condenser Motor - 1/3 hp 208-230/1/50-60 (1075 rpm/1 speed)
Manufacturer Part #51-106394-06
ProTech®

1/2 hp 208/230V Condenser Motor

  • Fast #
  • Part #R5110639403
  • Item #9586751
  • Manufacturer Part #51-106394-03
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
ProTech® Condenser Motor - 1/3 hp 208-230/1/50-60 (1075 rpm/1 speed)
Manufacturer Part #51-106394-06
ProTech®

1/2 hp 208/230V Condenser Motor

  • Fast #
  • Part #R5110639403
  • Item #9586751
  • Manufacturer Part #51-106394-03
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • ProTech® OEM repair part
  • Requires Certification
Dimensions & Measurements
Diameter
5-39/64 in
Frame Size
48
Length
9-1/16 in
Electrical & Operational Information
AMP
2.8
Horsepower
1/2 hp
Phase
Single Phase
RPM
1075
RPM Range
900-1150
Volts
208/230V
Warranty & Product Information
Fits Brand
Rheem, Ruud, Friedrich Air Conditioning, Durastar
OEM Part
Yes
Product Type
Direct Drive
UPC
662766665208