This product requires certification to purchase.

1/2 hp 208/230V Fan Motor

ProTech®

1/2 hp 208/230V Fan Motor

  • Fast #
  • Part #R5110503505
  • Item #7346194
  • Manufacturer Part #51-105035-05
4.1 out of 5 Customer Rating
Brand image
ProTech®

1/2 hp 208/230V Fan Motor

  • Fast #
  • Part #R5110503505
  • Item #7346194
  • Manufacturer Part #51-105035-05
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Variable speed operation
  • Brings the benefits of ECM to high voltage applications without the need of a step-down transformer partnered with a standard voltage ECM
  • Ball bearings
  • OEM genuine factory authorized part
  • Requires Certification
Dimensions & Measurements
Diameter
5-5/8 in
Frame Size
39
Length
8-7/8 in
Electrical & Operational Information
AMP
5.3
Horsepower
1/2 hp
Phase
Single Phase
Volts
208/230V
Warranty & Product Information
Fits Brand
Rheem, Ruud, Friedrich Air Conditioning, Durastar
OEM Part
Yes
Product Type
Direct Drive
UL Listed
No
UPC
662766607826