This product requires certification to purchase.

1/5 hp 825 RPM 460V Single Phase Condenser Motor

ProTech®

1/5 hp 825 RPM 460V Single Phase Condenser Motor

  • Fast #
  • Part #R5110177434
  • Item #9322290
  • Manufacturer Part #51-101774-34
3.4 out of 5 Customer Rating
Brand image
ProTech®

1/5 hp 825 RPM 460V Single Phase Condenser Motor

  • Fast #
  • Part #R5110177434
  • Item #9322290
  • Manufacturer Part #51-101774-34
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • ProTech® OEM repair part
  • Requires Certification
Electrical & Operational Information
Horsepower
1/5 hp
Phase
Single Phase
RPM
825
RPM Range
0-899
Volts
460V
Warranty & Product Information
Fits Brand
Rheem, Ruud, Friedrich Air Conditioning, Durastar
OEM Part
Yes
Type
R5110177434
UPC
662766567717