This product requires certification to purchase.

1/6 hp 825 RPM 208/230V Single Phase Condenser Motor

ProTech®

1/6 hp 825 RPM 208/230V Single Phase Condenser Motor

  • Fast #
  • Part #RPD512807
  • Item #7654239
  • Manufacturer Part #PD512807
3.3 out of 5 Customer Rating
Brand image
ProTech®

1/6 hp 825 RPM 208/230V Single Phase Condenser Motor

  • Fast #
  • Part #RPD512807
  • Item #7654239
  • Manufacturer Part #PD512807
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • ProTech® OEM repair part
  • Requires Certification
Dimensions & Measurements
Frame Size
48
Length
13 in
Characteristics & Features
Motor Enclosure
Totally Enclosed
Electrical & Operational Information
Fan Speeds
1
Horsepower
1/6 hp
Phase
Single Phase
RPM
825
RPM Range
0-899
Volts
208/230V
Warranty & Product Information
OEM Part
Yes
UL Listed
No
UPC
662766625608