120 in. Supply Tube in White
120 in. Supply Tube in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- White
- Length:
- 120 in
- Material:
- Silicone Rubber
- Maximum Temperature:
- 392
- Rigid:
- No
- UPC:
- 662766149852
- Water Supply Connector Type:
- Water Heater