This product requires certification to purchase.

120V Inducer Motor

ProTech®

120V Inducer Motor

  • Fast #
  • Part #R7010188801
  • Item #3291793
  • Manufacturer Part #70-101888-01K
4.1 out of 5 Customer Rating
Brand image
ProTech®

120V Inducer Motor

  • Fast #
  • Part #R7010188801
  • Item #3291793
  • Manufacturer Part #70-101888-01K
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Side of Discharge: Right
  • Inducer Housing: Sheet Metal
  • Motor Frequency (Hz): 60
  • Requires Certification
Characteristics & Features
Material
Aluminum
Electrical & Operational Information
Phase
Two Phase
Volts
120V
Warranty & Product Information
OEM Part
Yes
Product Type
Draft Inducer Motor
UL Listed
No
UPC
662766339277