This product requires certification to purchase.

15kW Single Phase Electric KW Heat Strip

ProTech®

15kW Single Phase Electric KW Heat Strip

  • Fast #
  • Part #RXBH1724A15JB
  • Item #9888977
  • Manufacturer Part #RXBH-1724A15J-B
5 out of 5 Customer Rating
Brand image
ProTech®

15kW Single Phase Electric KW Heat Strip

  • Fast #
  • Part #RXBH1724A15JB
  • Item #9888977
  • Manufacturer Part #RXBH-1724A15J-B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Sequencers for better temperature control
  • Multiple branch circuit capability
  • Completely assembled and tested
  • Control circuit arranged to readily permit staging
  • Fuse link secondary high-temperature limit control
  • Plug-in wiring harness for ease on installation into air handler
  • Rust resistant nickel chromium heat elements
  • ETL listed
  • Factory installed disconnect available on specific models
  • Requires Certification
Dimensions & Measurements
Height
6 in
Length
23 in
Tonnage
4.5 Ton
Width
12 in
Electrical & Operational Information
BTU
51182
MBH
51.2
Phase
Single Phase
Power Source
Electric
Volts
208/240V
Watts
15 kW
Warranty & Product Information
Product Type
Heater Kit
UPC
662021645198