16 x 25 x 3 in. Air Filter MERV 8
16 x 25 x 3 in. Air Filter MERV 8
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- MERV rating of included rmedia: 8
Specifications
- Depth:
- 3
- Disposable:
- No
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Height:
- 25
- IAPMO Listed:
- No
- MERV Rating:
- 8
- Product Type:
- Air Filter
- UPC:
- 662766206272
- Width:
- 16