This product requires certification to purchase.

18-1/2 in. x 17 in. Plastic Condensate Drain Pan

ProTech®

18-1/2 in. x 17 in. Plastic Condensate Drain Pan

  • Fast #
  • Part #R6810482202
  • Item #7048251
  • Manufacturer Part #68-104822-02K
3.4 out of 5 Customer Rating
Brand image
ProTech®

18-1/2 in. x 17 in. Plastic Condensate Drain Pan

  • Fast #
  • Part #R6810482202
  • Item #7048251
  • Manufacturer Part #68-104822-02K
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 18-1/2 in. x 17 in.
  • Requires Certification
Dimensions & Measurements
Depth
29 in
Drain Opening
3/4 in
End Connection 1
FPT
End Connections
FPT
Length
19-1/2 in
Width
18-1/2 in
Characteristics & Features
Brand Model Compatibility
RCSA-HM3617AU
Material
Plastic
Warranty & Product Information
UPC
662766562200