This product requires certification to purchase.

20 in. 24° HVAC Fan Blade

ProTech®

20 in. 24° HVAC Fan Blade

  • Fast #
  • Part #R7010132333
  • Item #5119986
  • Manufacturer Part #70-101323-33
3.6 out of 5 Customer Rating
Brand image
ProTech®

20 in. 24° HVAC Fan Blade

  • Fast #
  • Part #R7010132333
  • Item #5119986
  • Manufacturer Part #70-101323-33
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Meets a variety of project needs
  • Made of durable galvanized steel and aluminum
  • For residential and commercial applications
  • Requires Certification
Dimensions & Measurements
Blade Pitch
24°
Blade Span
20 in
Bore Size
1/2
Diameter
20 in
Height
5-3/4 in
Length
26-2/5 in
Width
23-11/20 in
Characteristics & Features
Material
Aluminum, Steel
Warranty & Product Information
Energy Star Compliant
No
Fits Brand
Rheem, Ruud, Friedrich Air Conditioning, Durastar
UL Listed
No
UPC
662766554595