This product requires certification to purchase.

208/230V 1/25 hp 0.62A Inducer Blower Assembly

ProTech®

208/230V 1/25 hp 0.62A Inducer Blower Assembly

  • Fast #
  • Part #R702364186
  • Item #7750198
  • Manufacturer Part #70-23641-86
4.4 out of 5 Customer Rating
Brand image
ProTech®

208/230V 1/25 hp 0.62A Inducer Blower Assembly

  • Fast #
  • Part #R702364186
  • Item #7750198
  • Manufacturer Part #70-23641-86
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • ProTech® OEM repair part
  • Requires Certification
Dimensions & Measurements
Height
11 in
Length
11-1/2 in
Characteristics & Features
Material
Aluminum
Electrical & Operational Information
AMP
0.62
Fan Speeds
1
Horsepower
1/25 hp
Phase
Single Phase
RPM
3200
RPM Range
1400 and Above
Volts
208/230V
Warranty & Product Information
Fits Brand
Rheem, Ruud, Friedrich Air Conditioning, Durastar
OEM Part
Yes
UPC
662766650228