This product requires certification to purchase.

208V 4500W Stainless Steel Screw-in Heating Element

ProTech®

208V 4500W Stainless Steel Screw-in Heating Element

  • Fast #
  • Part #RSP17618SM
  • Item #11685917
  • Manufacturer Part #SP17618SM
5 out of 5 Customer Rating
Brand image
ProTech®

208V 4500W Stainless Steel Screw-in Heating Element

  • Fast #
  • Part #RSP17618SM
  • Item #11685917
  • Manufacturer Part #SP17618SM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 208-Volt, 4500-Watt stainless steel fold-back heating element (low-watt density)
  • Direct replacement for Rheem®, Ruud® and Richmond® water heaters
  • Provides uniform heat distribution for a long-lasting performance
  • Made of durable stainless steel and plastic
  • Gasket and detailed instructions included
  • UL and CSA listed for safety
  • Element length: flange to tip - 13.78 in.
  • 1 inch NPSM threads.
  • Requires Certification
Dimensions & Measurements
Length
13-39/50 in
Included Components
Gasket Included
Yes
Characteristics & Features
Element Style
Screw-in
Material
Stainless Steel
Electrical & Operational Information
Volts
208V
Watts
4500 W
Warranty & Product Information
Fits Brand
Rheem, Ruud, Richmond, Vanguard, GE, Kenmore, A.O. Smith, Bradford White, Craftmaster, Lochinvar, Mor-Flo, Reliance, State, Whirlpool
Product Type
Water Heater Element
Type
RSP17618SM
UPC
662766601114