This product requires certification to purchase.

24 in. 22° HVAC Fan Blade

ProTech®

24 in. 22° HVAC Fan Blade

  • Fast #
  • Part #R702185817
  • Item #3445372
  • Manufacturer Part #70-21858-17
4.5 out of 5 Customer Rating
Brand image
ProTech®

24 in. 22° HVAC Fan Blade

  • Fast #
  • Part #R702185817
  • Item #3445372
  • Manufacturer Part #70-21858-17
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Hub Location: Inlet Side
  • Bore Diameter: 1/2"
  • No. of Blades: 3
  • Requires Certification

Documents

Dimensions & Measurements
Blade Pitch
22°
Blade Span
24 in
Diameter
24 in
Height
6-1/5 in
Length
25-9/10 in
Weight
5.2 lb
Width
23-3/5 in
Characteristics & Features
Material
Aluminum
Warranty & Product Information
Application
Residential
Energy Star Compliant
No
Fits Brand
Rheem, Ruud, Friedrich Air Conditioning, Durastar
UL Listed
No
UPC
662766325263