This product requires certification to purchase.

24 in. 31° HVAC Fan Blade

ProTech®

24 in. 31° HVAC Fan Blade

  • Fast #
  • Part #R7010201110
  • Item #3764497
  • Manufacturer Part #70-102011-10
4.7 out of 5 Customer Rating
Brand image
ProTech®

24 in. 31° HVAC Fan Blade

  • Fast #
  • Part #R7010201110
  • Item #3764497
  • Manufacturer Part #70-102011-10
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Counterclockwise rotation facing air discharge and 1/2" fixed hub on inlet side
  • Requires Certification

Documents


Specifications

Application:
Residential
Blade Pitch:
31°
Blade Span:
24 in
Diameter:
24 in
Energy Star Compliant:
No
Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Height:
6-2/5 in
Length:
27 in
Material:
Aluminum
UL Listed:
No
UPC:
662766381658
Weight:
2.9 lb
Width:
11-3/10 in