25 in. Filter Rack for UGRA Series Gas Furnaces
25 in. Filter Rack for UGRA Series Gas Furnaces
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For replacement of filters shipped with Rheem, Ruud, and WeatherKing equipment
Documents
Specifications
- Depth:
- 1 in
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Height:
- 25 in
- Material:
- Plastic
- Product Type:
- Air Filter
- Size:
- 23 in x 25 in x 1 in
- UPC:
- 662766157208
- Width:
- 23 in