This product requires certification to purchase.

26 in. 24° HVAC Fan Blade

ProTech®

26 in. 24° HVAC Fan Blade

  • Fast #
  • Part #R7010234509
  • Item #5150144
  • Manufacturer Part #70-102345-09
5 out of 5 Customer Rating
Brand image
ProTech®

26 in. 24° HVAC Fan Blade

  • Fast #
  • Part #R7010234509
  • Item #5150144
  • Manufacturer Part #70-102345-09
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • ProTech® OEM repair part
  • Requires Certification

Documents

Dimensions & Measurements
Blade Pitch
24°
Blade Span
26 in
Diameter
26 in
Width
1/2 in
Warranty & Product Information
Energy Star Compliant
No
Fits Brand
Rheem, Ruud, Friedrich Air Conditioning, Durastar
UL Listed
No
UPC
662766562330