This product requires certification to purchase.

28 in. x 61-5/8 in. Steel Horizontal Condensate Drain Pan

ProTech®

28 in. x 61-5/8 in. Steel Horizontal Condensate Drain Pan

  • Fast #
  • Part #RXBMAC61
  • Item #3093704
  • Manufacturer Part #RXBM-AC61
5 out of 5 Customer Rating
Brand image
ProTech®

28 in. x 61-5/8 in. Steel Horizontal Condensate Drain Pan

  • Fast #
  • Part #RXBMAC61
  • Item #3093704
  • Manufacturer Part #RXBM-AC61
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Horizontal
  • Rheem
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-1/2 in
Drain Opening
3/4 in
Length
63-1/2 in
Size
63-1/2 in x 29-1/4 in
Width
29-1/4 in
Characteristics & Features
Brand Model Compatibility
HKA, HKL, HLL, HLA, HSA, HSL, HPN, HPL
Configuration
Horizontal
Material
Steel
Warranty & Product Information
UPC
662766379693