This product requires certification to purchase.

3 in. Condensate Drain Pan Fitting Rubber

ProTech®

3 in. Condensate Drain Pan Fitting Rubber

  • Fast #
  • Part #RSP20252
  • Item #9904650
  • Manufacturer Part #SP20252
4 out of 5 Customer Rating
Brand image
ProTech®

3 in. Condensate Drain Pan Fitting Rubber

  • Fast #
  • Part #RSP20252
  • Item #9904650
  • Manufacturer Part #SP20252
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Direct replacement for Rheem, Ruud and Richmond gas water heaters
  • Condensate outlet allows moisture to exit the vent
  • 3 in. diameter
  • Durable construction for long performance life
  • 1-year limited warranty
  • OEM genuine factory authorized part
  • California residents see prop 65 warnings
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Characteristics & Features
Brand Model Compatibility
Richmond, Ruud
Material
Rubber
Warranty & Product Information
UPC
020352593043