This product requires certification to purchase.

3000 psi Pressure Switch

ProTech®

3000 psi Pressure Switch

  • Fast #
  • Part #R4710367010K
  • Item #5119991
  • Manufacturer Part #47-103670-10K
5 out of 5 Customer Rating
Brand image
ProTech®

3000 psi Pressure Switch

  • Fast #
  • Part #R4710367010K
  • Item #5119991
  • Manufacturer Part #47-103670-10K
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Custom engineered solutions
  • Hermetically sealed sensor
  • Environmentally sealed leads
  • Flexible set point range
  • Fixed set points
  • Single pole, single throw
  • Proven reliability
  • Requires Certification
Dimensions & Measurements
Cable Length (ft)
60 in
End Connection 1
Female Flare
End Connections
Female Flare
Pressure - Maximum
3000 psi
Electrical & Operational Information
AMP
36, 6
Volts
125/375V
Warranty & Product Information
Application
Compressors, HVACR, Pumps
Fits Brand
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Fits Model
EP14-18-AJ1NA030, EP14-24-AJ1NA030, EP14-30-AJ1NA030, EP14-36-AJ1NA030, EP14-42-AJ1NA030, EP14-48-AJ1NA030, EP14-60-AJ1NA030, RP14, RP14-18-AJPNA, RP14-18-BJ1NA, RP14-18-CJ1NA, RP14-18-FJ1NA, RP14-24-AJPNA, RP14-24-FJ1NA, RP14-30-AJPNA, RP14-30-FJ1NA
Product Type
Low Pressure Switch
UPC
662766850208