This product requires certification to purchase.

Collector Box Kit

ProTech®

Collector Box Kit

  • Fast #
  • Part #R6810411182
  • Item #10104432
  • Manufacturer Part #68-104111-82
4 out of 5 Customer Rating
Brand image
ProTech®

Collector Box Kit

  • Fast #
  • Part #R6810411182
  • Item #10104432
  • Manufacturer Part #68-104111-82
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Collector Box Kit
  • Rheem
  • Requires Certification
Dimensions & Measurements
Height
2-4/5 in
Length
21-1/2 in
Size
21-1/2 in x 16-4/5 in x 2-4/5 in
Width
16-4/5 in
Characteristics & Features
Brand Model Compatibility
R92PA-040-1-3-17-MSA, R92PA-060-1-3-17-MSA, R92PA-070-1-3-17-MSA, R92PA-085-1-5-21-MSA, R92PA-100-1-5-21-MSA, R92PA-115-1-5-24-MSA, R92PA-JC, R92PA-JR, R92TA-040-1-3-17-MSA, R92TA-060-1-3-17-MSA, R96VA, R97V-KSA, R97V-USA, R97VA, R98MV, R98MV-USA
Proposition 65
THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM.
Warranty & Product Information
Type
R6810411182
UPC
662766519822