This product requires certification to purchase.

RGPH Furnace BOTTOMS

ProTech®

RGPH Furnace BOTTOMS

  • Fast #
  • Part #RAE6187403
  • Item #1284844
  • Manufacturer Part #AE-61874-03
4.8 out of 5 Customer Rating
Brand image
ProTech®

RGPH Furnace BOTTOMS

  • Fast #
  • Part #RAE6187403
  • Item #1284844
  • Manufacturer Part #AE-61874-03
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 80% residential gas furnace CSA certified
  • 3 way multi poise design UF / HZ
  • Diagnostics - 7 segment LED all units
  • Direct spark ignition system for reliability and longevity
  • Heat exchanger is removable for improved serviceability
  • Solid doors provide quiet operation
  • Low profile 34" cabinet ideal for space constrained installations
  • Blower shelf design – serviceable in all furnace orientations
  • Hemmed edges on cabinets and doors
  • 1/4 turn door knobs for tool less access
  • Requires Certification

Documents

Dimensions & Measurements
Height
18-5/8 in
Length
23-9/16 in
Size
18-5/8 in x 21 in x 23-9/16 in
Width
21 in
Characteristics & Features
Brand Model Compatibility
DR80UAT
Warranty & Product Information
Type
RAE6187403
UPC
662766157390