This product requires certification to purchase.

Thermal Expansion Valve

ProTech®

Thermal Expansion Valve

  • Fast #
  • Part #R6110221138K
  • Item #7659991
  • Manufacturer Part #61-102211-38K
4.3 out of 5 Customer Rating
Brand image
ProTech®

Thermal Expansion Valve

  • Fast #
  • Part #R6110221138K
  • Item #7659991
  • Manufacturer Part #61-102211-38K
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • OEM Part for Rheem
  • TXV valve for light commercial air conditioning and heat pump systems
  • Up to 15 tons cooling capacity
  • For residential air conditioning and heat pump installations
  • Straight through or angle configurations
  • Requires Certification
Dimensions & Measurements
Inlet Outlet
3/8 in
Tonnage
3 Ton
Characteristics & Features
Material
Bi-metal
Refrigerant
R-410A
Valve Type
Thermal Expansion Valve
Warranty & Product Information
Application
Residential, Small Commercial
Fits Brand
Rheem, Ruud, Friedrich Air Conditioning, Durastar
OEM Part
Yes
Type
R6110221138
UPC
662766860054