This product requires certification to purchase.

3 in. FPT Stack Fitting Single Opening on Left Side of Offset

Provent Systems

3 in. FPT Stack Fitting Single Opening on Left Side of Offset

  • Fast #
  • Part #PP3542SLFF
  • Item #7674398
  • Manufacturer Part #P3542SLFF
5 out of 5 Customer Rating
Brand image
Provent Systems

3 in. FPT Stack Fitting Single Opening on Left Side of Offset

  • Fast #
  • Part #PP3542SLFF
  • Item #7674398
  • Manufacturer Part #P3542SLFF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT x FPT
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Characteristics & Features
Material
Plastic
Material Type
PVC
Warranty & Product Information
IAPMO Listed
No