This product requires certification to purchase.

3. in. FPT PVC Double Stack Wye

Provent Systems

3. in. FPT PVC Double Stack Wye

  • Fast #
  • Part #PP3542SDFF
  • Item #7674403
  • Manufacturer Part #P3542SDFF
4.8 out of 5 Customer Rating
Brand image
Provent Systems

3. in. FPT PVC Double Stack Wye

  • Fast #
  • Part #PP3542SDFF
  • Item #7674403
  • Manufacturer Part #P3542SDFF
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connection 3
FPT
End Connections
FPT
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
3 in
Fitting Sizes
3 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight, Double Wye
Material
Plastic
Material Type
PVC
Warranty & Product Information
FM Approved
No
NSF Certified
No