This product requires certification to purchase.

4 x 3 in. Hub PVC BaseVent Fitting

Provent Systems

4 x 3 in. Hub PVC BaseVent Fitting

  • Fast #
  • Part #PP4542B
  • Item #7674400
  • Manufacturer Part #P4542B
4.5 out of 5 Customer Rating
Brand image
Provent Systems

4 x 3 in. Hub PVC BaseVent Fitting

  • Fast #
  • Part #PP4542B
  • Item #7674400
  • Manufacturer Part #P4542B
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
4 in
Fitting Size 2
3 in
Fitting Sizes
4 in x 3 in
Characteristics & Features
Fitting Type
Combination Wye
Material
Plastic
Material Type
PVC
Warranty & Product Information
IAPMO Listed
No
Origin
Domestic