This product requires certification to purchase.

1-1/4 in. Brass P-Trap in Glossy White

ProWrap®

1-1/4 in. Brass P-Trap in Glossy White

  • Fast #
  • Part #MPW2000WC
  • Item #333728
  • Manufacturer Part #PW2000WC
5 out of 5 Customer Rating
Brand image
ProWrap®

1-1/4 in. Brass P-Trap in Glossy White

  • Fast #
  • Part #MPW2000WC
  • Item #333728
  • Manufacturer Part #PW2000WC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Covers for p-trap, tailpiece, wallbend, offset and two supply covers
  • Seamless construction reduces install time
  • Antimicrobial additive stays bright white longer
  • PVS resistance blocks thermal transfer for true ADA compliance
  • Requires Certification
Dimensions & Measurements
Length
12-1/4 in
Trap Size
1-1/4 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Proposition 65
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Trap Material
Brass
Warranty & Product Information
ASTM
ASTM C-177, ASTM D-635, ASTM G-21, ASTM G-22
UPC
758062019842