This product requires certification to purchase.

Seamless Retrofit Insulation Kit for Mcguire 1-1/4 in. and 1-1/2 in. P-Traps

ProWrap®

ProWrap™ Seamless Retrofit Insulation Kit for Mcguire 1-1/4 in. and 1-1/2 in. P-Traps

  • Fast #
  • Part #MPW2000
  • Item #333726
  • Manufacturer Part #PW2000
3.3 out of 5 Customer Rating
Brand image
ProWrap®

ProWrap™ Seamless Retrofit Insulation Kit for Mcguire 1-1/4 in. and 1-1/2 in. P-Traps

  • Fast #
  • Part #MPW2000
  • Item #333726
  • Manufacturer Part #PW2000
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Retrofit P-trap insulation kit
  • Requires Certification

Documents

Dimensions & Measurements
Height
6-1/2 in
Length
8-3/4 in
Trap Size
1-1/4 in
Characteristics & Features
Cleanout
No
Color Finish Category
Whites
Color Finish Name
White
Proposition 65
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ASTM
ASTM C-177, ASTM D-635, ASTM G-21, ASTM G-22
IAPMO Listed
No
NSF Certified
No
UPC
758062019828