This product requires certification to purchase.

1 in. 1 in.0F Adapter X MNPT THRD SS

PT Coupling

1 in. 1 in.0F Adapter X MNPT THRD SS

  • Fast #
  • Part #P1400610
  • Item #11457449
  • Manufacturer Part #1400610
5 out of 5 Customer Rating
Brand image
PT Coupling

1 in. 1 in.0F Adapter X MNPT THRD SS

  • Fast #
  • Part #P1400610
  • Item #11457449
  • Manufacturer Part #1400610
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Adapter
End Connection 2
MNPT
End Connections
Adapter x MNPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
2-89/100 in
Pressure - Maximum
250 psi
Characteristics & Features
Fitting Type
Straight, Cam and Groove Adapter
Material
Stainless Steel
Material Type
316 SS
Electrical & Operational Information
Minimum Temperature
-150
Warranty & Product Information
Origin
Domestic
Type
P1400610