This product requires certification to purchase.

1 in. Carbon Steel Hose Clamp

PT Coupling

1 in. Carbon Steel Hose Clamp

  • Fast #
  • Part #PP100400
  • Item #7208453
  • Manufacturer Part #P100400
5 out of 5 Customer Rating
Brand image
PT Coupling

1 in. Carbon Steel Hose Clamp

  • Fast #
  • Part #PP100400
  • Item #7208453
  • Manufacturer Part #P100400
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1 in
Width
5/8 in
Characteristics & Features
Coating
Galvanized
Material
Carbon Steel
Warranty & Product Information
NSF Certified
No
Product Type
Punch Band Clamp