This product requires certification to purchase.

2 20B Adapter X MALE NPT SS

PT Coupling

2 20B Adapter X MALE NPT SS

  • Fast #
  • Part #P1400220
  • Item #11457441
  • Manufacturer Part #1400220
3.2 out of 5 Customer Rating
Brand image
PT Coupling

2 20B Adapter X MALE NPT SS

  • Fast #
  • Part #P1400220
  • Item #11457441
  • Manufacturer Part #1400220
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Coupler
End Connection 2
MNPT
End Connections
Coupler x MNPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
3-1/5 in
Pressure - Maximum
250 psi
Characteristics & Features
Fitting Type
Straight, Cam and Groove, Coupler
Material
Stainless Steel
Material Type
316 SS
Electrical & Operational Information
Minimum Temperature
-150
Warranty & Product Information
Origin
Domestic
Type
P1400220