3 30D Coupling x FPT Stainless Steel
3 30D Coupling x FPT Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Cam and Groove
- End Connection 2:
- FNPT
- End Connections:
- Cam and Groove x FNPT
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight, Coupler
- Material:
- Stainless Steel
- Material Type:
- 316 SS
- Origin:
- Domestic
- Type:
- P1400430