3 30F Adapter X MNPT THRD SS
3 30F Adapter X MNPT THRD SS
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Adapter
- End Connection 2:
- MNPT
- End Connections:
- Adapter x MNPT
- Fitting Size 1:
- 3
- Fitting Size 2:
- 3
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight, Cam and Groove Adapter
- Length:
- 4-37/100
- Material:
- Stainless Steel
- Material Type:
- 316 SS
- Minimum Temperature:
- -150
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi
- Type:
- P1400630