This product requires certification to purchase.

3/8 in. OD PVC and Viton Degassing #4 Head Assembly Conversion Kit for LB04, LB64, LC04, LC54, LD04, LD54, LE14, LE34, LEG4, LE44, LPB4, LPD4, LPG4, LMG4, LMB4 and LMD4 Metering Pumps

You last purchased this on
 
Pulsafeeder

Pulsatron® 3/8 in. OD PVC and Viton Degassing #4 Head Assembly Conversion Kit for LB04, LB64, LC04, LC54, LD04, LD54, LE14, LE34, LEG4, LE44, LPB4, LPD4, LPG4, LMG4, LMB4 and LMD4 Metering Pumps

Brand image
You last purchased this on
 
Pulsafeeder

Pulsatron® 3/8 in. OD PVC and Viton Degassing #4 Head Assembly Conversion Kit for LB04, LB64, LC04, LC54, LD04, LD54, LE14, LE34, LEG4, LE44, LPB4, LPD4, LPG4, LMG4, LMB4 and LMD4 Metering Pumps

  • Fast #
  • Part #PL9907101000
  • Item #7305086
  • Manufacturer Part #L9907101-000
5 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Convert Pulsatron® pump to an auto degassing pump
  • For sodium hypochlorite feed or other gaseous chemicals
  • Size 4 Pulsatron pumps
  • Please note: pump not included
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
LB04, LB64, LC04, LC54, LD04, LD54, LE14, LE34, LEG4, LE44, LPB4, LPD4, LPG4, LMG4, LMB4 and LMD4 Metering Pumps
Collection:
Pulsatron®
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Material:
Plastic, Ceramic
Material Type:
PVC, Viton®
Product Type:
Degassing Head Assembly Conversion Kit
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #P40BEPF20
Item #9075
3.4 out of 5 Customer Rating
Requires Certification
Part #P40SCF
Item #29829
3.1 out of 5 Customer Rating
Requires Certification
Part #P40S9F
Item #35636
5 out of 5 Customer Rating
Requires Certification
Part #P40STF
Item #3857
5 out of 5 Customer Rating
Requires Certification
Part #PFETP700
Item #1894406
5 out of 5 Customer Rating
Requires Certification
Part #PDWVLS9K
Item #9213881
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing