Injection Check Valve J61237
PULSAtron® Injection Check Valve J61237
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Genuine PULSAfeeder® replacement part
Specifications
- Brand Model Compatibility:
- Pulsatron® ET Series Electronic Metering Pumps
- Collection:
- PULSAtron®
- End Connection 1:
- OD Tube
- End Connection 2:
- MNPT
- End Connections:
- OD Tube x MNPT
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 3/8 in x 1/2 in
- Material:
- Plastic, Rubber, Ceramic
- Material Type:
- PVC, Viton®
- NSF Certified:
- No
- Product Type:
- Injection Check Valve Assembly
- UL Listed:
- No