Strainer Assembly J60716
PULSAtron® Strainer Assembly J60716
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Genuine PULSAfeeder® replacement part
Specifications
- Brand Model Compatibility:
- Pulsatron® ET Series Electronic Metering Pumps
- Collection:
- PULSAtron®
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 3/8 in
- Material:
- Plastic, Ceramic
- Material Type:
- PVDF, PTFE
- NSF Certified:
- No
- Product Type:
- Foot Valve
- UL Listed:
- No