This product requires certification to purchase.

Strainer Assembly J60729

Pulsafeeder

PULSAtron® Strainer Assembly J60729

  • Fast #
  • Part #PJ60729
  • Item #7034434
  • Manufacturer Part #J60729
4.2 out of 5 Customer Rating
Brand image
Pulsafeeder

PULSAtron® Strainer Assembly J60729

  • Fast #
  • Part #PJ60729
  • Item #7034434
  • Manufacturer Part #J60729
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Genuine PULSAfeeder® replacement part
  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connections
OD Tube
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Brand Model Compatibility
Pulsatron® ET Series
Collection
PULSAtron®
Material
Plastic, Ceramic
Material Type
Polypropylene, CSPE
Warranty & Product Information
NSF Certified
No
Product Type
Foot Valve
UL Listed
No