This product requires certification to purchase.

230V 1/2 hp 300 psi Hydrostatic Test Pump

Pumptec

230V 1/2 hp 300 psi Hydrostatic Test Pump

  • Fast #
  • Part #PHT89A
  • Item #1605115
  • Manufacturer Part #82008
4.6 out of 5 Customer Rating
Pumptec

230V 1/2 hp 300 psi Hydrostatic Test Pump

  • Fast #
  • Part #PHT89A
  • Item #1605115
  • Manufacturer Part #82008
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Fills and Pressurizes Quickly
  • Safely Enclosed in Steel Enclosure
  • Hose store securely inside enclosure
  • Comes complete with test hoses
  • Lightweight and easy to transport
  • GFCI Cord
  • Requires Certification
Dimensions & Measurements
End Connection 1
Male Threaded
End Connections
Male Threaded
Flow Rate
3.5 gpm
Height
12 in
Length
12 in
Pressure - Maximum
300 psi
Width
7 in
Characteristics & Features
Color Finish Name
Black
Material
Steel, Aluminum
Pump Body Material
Aluminum
Pump Motor Type
Induction
Pump Phase
1
Pump Stage
1
Electrical & Operational Information
AMP
8.6
Horsepower
1/2 hp
RPM
1751
Volts
230V
Warranty & Product Information
Application
Fire Sprinkler
UL Listed
Yes
UPC
679065073764